Shop All Corded Speakers
Speco Technologies
Speakers, 6 1/2 In, In-Ceiling, PK2
Mfr # SPCBC6
Zoro # G1917185
original price:
$70.99
7% off
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 60 W
- Woofer Composition Mineral Polymer
- Tweeter Composition Titanium
- Diameter 9"
- Weight (Lbs.) 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SPCBC6
- Zoro # G1917185
- UPC # 030519015059
- Country of Origin China
- Category Corded Speakers
Dimensions
Diameter | 9" |
Overall Height (In.) | 7-1/2 in |
Tweeter Dia. (In.) | 1/2 in |
Overall Width (In.) | 9 in |
Woofer Dia. (In.) | 6-1/2 in |
Overall Length (In.) | 9 in |
Details
Item | Ceiling Speaker |
Max. Wattage | 60 W |
Woofer Composition | Mineral Polymer |
Tweeter Composition | Titanium |
Weight (Lbs.) | 3.5 lb |
Impedance (Ohms) | 8 ohm |
Type | In-Ceiling |
Frequency Response | 63 Hz to 21 kHz |
Watt (RMS) | 30 W |
Impedance | 8 Ohm |
Description
In-Ceiling Speaker, -, Overall Height (In.) 7 1/2 in, Overall Width (In.) 9 in, Overall Length (In.) 9 in, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Mineral Polymer, 30 W Watt (RMS), Max. Wattage 60 W, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 63Hz to 21,000Hz, Weight (Lbs.) 3.5 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- ELECTROMAGNETICISMME Iphone Waterproof Bag Black Top - Blue Pouch (EL2473719)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- SPECO TECHNOLOGIES Indoor Modular Speaker, Black (SMSM4I1B6)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. (SPG66TC)
- PYLE Active/Passive 700W Dual Speaker System Kit (PPHP849KT)
- Speco Technologies Corded Speakers