Shop All Automotive Speakers & Amplifiers
Speco Technologies
Speaker, White, 88dB, 6-1/2" Woofer dia.
Mfr # SP6PW
Zoro # G6300686
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 64 W
- Sensitivity (dB) 88 dB
- Woofer Composition Polypropylene
- Tweeter Composition Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SP6PW
- Zoro # G6300686
- UPC # 030519020046
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Dimensions
Overall Length (In.) | 8 7/64 in |
Overall Width (In.) | 8 7/64 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 12 39/64 in |
Woofer Dia. (In.) | 6 1/2 in |
Details
Enclosure Color | White |
Item | Speaker |
Max. Wattage | 64 W |
Sensitivity (dB) | 88 dB |
Woofer Composition | Polypropylene |
Tweeter Composition | Polyurethane |
Enclosure Material | Polypropylene |
Weight (Lbs.) | 7 lb |
Frequency Response | 98 Hz to 20 kHz |
Impedance (Ohms) | 8 ohm |
Type | Weatherproof |
Watt (RMS) | 32 W |
Includes | Pendant Mount Accessories |
For Use With | PA Amplifiers, Tuners |
Description
Speaker, Weatherproof, Overall Height (In.) 12 39/64 in, Overall Width (In.) 8 7/64 in, Overall Length (In.) 8 7/64 in, Enclosure Color White, Enclosure Material Polypropylene, Tweeter Dia. (In.) 1 in, Tweeter Composition Polyurethane, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 32 W Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 98 Hz to 20 kHz, Weight (Lbs.) 7 lb, For Use With PA Amplifiers, Tuners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (56279)
- CURT Custom Wiring Harness, 56334 (56334)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- SERVERUSA PAC - Territory Restricted - Bass Blockers - for 6x9 Speakers Blue, 2PK (SE59032)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- Speco Technologies Automotive Speakers & Amplifiers