Shop All Corded Speakers
Speco Technologies
Speaker, Tile, 8 In, 70/25V
Mfr # SPCT8T
Zoro # G2010461
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 60 W
- Sensitivity (dB) 90 dB
- Color White
- Woofer Composition Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SPCT8T
- Zoro # G2010461
- UPC # 030519999717
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 23" |
Width | 23" |
Tweeter Dia. (In.) | 3/4 in |
Woofer Dia. (In.) | 8 in |
Overall Width (In.) | 23 in |
Overall Length (In.) | 6 in |
Overall Height (In.) | 23 in |
Depth | 6" |
Details
Item | Ceiling Speaker |
Enclosure Color | White |
Max. Wattage | 60 W |
Sensitivity (dB) | 90 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Mylar(R) |
Includes | 2 Ft Drop Ceiling Crossbar Rail |
Weight (Lbs.) | 7.1 lb |
Watt (RMS) | 30 W |
Impedance (Ohms) | 8 ohm |
Frequency Response | 50 Hz to 20 kHz |
Impedance | 8 Ohm |
Description
Ceiling Tile Speaker, -, Overall Height (In.) 23 in, Overall Width (In.) 23 in, Overall Length (In.) 6 in, Enclosure Color White, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 50Hz to 20,000Hz, Weight (Lbs.) 7.1 lb, Includes 2 Ft Drop Ceiling Crossbar Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAYA J179 Ip Phone Global No Pwr (700513569)
- DANTONA Battery, TOOL-224 (TOOL-224)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- COBRA Headset, Style In Ear, Black (GASV01)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- AUDIOP Nippon 10 in. MDF Speaker Ring (RING10R)
- Speco Technologies Corded Speakers