Shop All Corded Speakers
Speco Technologies
Speaker, Rock, 6 1/2 In, Brown
Mfr # SPRK65CBT
Zoro # G0381692
original price:
$164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Brown
- Max. Wattage 60 W
- Color Brown
- Woofer Composition Mica
- Tweeter Composition PEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPRK65CBT
- Zoro # G0381692
- UPC # 030519001557
- Country of Origin China
- Category Corded Speakers
Dimensions
Woofer Dia. (In.) | 6-1/2 in |
Overall Length (In.) | 11-13/16 in |
Overall Width (In.) | 12-5/8 in |
Tweeter Dia. (In.) | 1/2 in |
Overall Height (In.) | 13-3/8 in |
Details
Item | Outdoor Speaker |
Enclosure Color | Brown |
Max. Wattage | 60 W |
Color | Brown |
Woofer Composition | Mica |
Tweeter Composition | PEI |
Enclosure Material | ABS Plastic |
Power Taps @ 25V | 30 W/15 W/7.5 W/3.75 W |
Frequency Response | 70 Hz to 20 kHz |
Power Taps @ 75V | 30 W/15 W/7.5 W/3.75 W |
Type | Landscape |
Weight (Lbs.) | 14 lb |
Watt (RMS) | 30 W |
Transformer Settings | 70V/25V |
Impedance (Ohms) | 8 ohm |
Indoor/Outdoor | Outdoor |
Description
Outdoor Rock Speaker, Landscape, Overall Height (In.) 13 3/8 in, Overall Width (In.) 12 5/8 in, Overall Length (In.) 11 13/16 in, Enclosure Color Brown, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1/2 in, Tweeter Composition PEI, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Mica, 30 W Watt (RMS), Max. Wattage 60 W, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 30 W/15 W/7.5 W/3.75 W Power Taps @ 25V, 30 W/15 W/7.5 W/3.75 W Power Taps @ 75V, Frequency Response 70Hz to 20kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Infocus In112 Lamp & Housing (IN112 LAMP & HOUSING INFOCUS)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- Speco Technologies Corded Speakers