Shop All Corded Speakers
Speco Technologies
Speaker, 6.5 In, Backcan, 70/25V
Mfr # SP6MAT
Zoro # G1597102
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 80 W
- Sensitivity (dB) 88 dB
- Color White
- Woofer Composition Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SP6MAT
- Zoro # G1597102
- UPC # 030519266178
- Country of Origin China
- Category Corded Speakers
Dimensions
Width | 12.5" |
Woofer Dia. (In.) | 6-1/2 in |
Overall Length (In.) | 11 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 7-1/2 in |
Overall Width (In.) | 11 in |
Depth | 10" |
Details
Item | Speaker |
Enclosure Color | White |
Max. Wattage | 80 W |
Sensitivity (dB) | 88 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Mylar(R) |
Enclosure Material | ABS Plastic |
Frequency Response | 34 Hz to 20 kHz |
Weight (Lbs.) | 5.5 lb |
Watt (RMS) | 40 W |
Transformer Settings | 70V/25V |
Type | Multi Application |
Power Taps @ 75V | 40 W/30 W/15 W/7.5 W/5 W/2.5 W/1 W/.5 W/.25 W/8Ohm |
Impedance (Ohms) | 8 ohm |
Impedance | 8 Ohm |
Material | Plastic |
Description
Speaker, Multi Application, Overall Height (In.) 7 1/2 in, Overall Width (In.) 11 in, Overall Length (In.) 11 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 40 W Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 40 W/30 W/15 W/7.5 W/5 W/2.5 W/1 W/.5 W/.25 W/8Ohm Power Taps @ 75V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- ILC Replacement for Panasonic Ey-503/b (EY-503/B PANASONIC)
- BATTERY CLERK AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-189670)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- Speco Technologies Corded Speakers