Shop All Corded Speakers
Speco Technologies
Speaker, 1.2 lb., Black, 88dB
Mfr # CBS240
Zoro # G4577137
original price:
$25.65
16% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 5 W
- Sensitivity (dB) 88 dB
- Color Black
- Woofer Composition Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CBS240
- Zoro # G4577137
- UPC # 030519012409
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Woofer Dia. (In.) | 4 in |
Overall Length (In.) | 4 in |
Overall Height (In.) | 4 in |
Overall Width (In.) | 2 in |
Tweeter Dia. (In.) | 1 in |
Details
Item | Speaker |
Enclosure Color | Black |
Max. Wattage | 5 W |
Sensitivity (dB) | 88 dB |
Color | Black |
Woofer Composition | Polypropylene |
Enclosure Material | ABS Plastic |
Type | All Weather |
Includes | 10 ft Cord, 180 Degrees Adjustable Mounting Bracket, 3.5mm Plug |
For Use With | Amplifiers, Tuners |
Frequency Response | 180 Hz to 6 kHz |
Watt (RMS) | 4 W |
Weight (Lbs.) | 1.2 lb |
Impedance (Ohms) | 8 ohm |
Impedance | 8 Ohm |
Description
Speaker, All Weather, Marine Communication, Overall Height (In.) 4 in, Overall Width (In.) 2 in, Overall Length (In.) 4 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene, 4 W Watt (RMS), Max. Wattage 5 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 180 Hz to 6 kHz, Weight (Lbs.) 1.2 lb, For Use With Amplifiers, Tuners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sentry PM1270 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-A-1-159408)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- ILC Replacement for Lithonia Elb1p201n1 (ELB1P201N1 LITHONIA)
- MOUNT-IT Standing Desk Converter Wall Mount (MI-7915)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- Speco Technologies Corded Speakers