Shop All Automotive Speakers & Amplifiers
Speco Technologies
Speaker, 0.1 lb., 92dB, 12" dia Woofer
Mfr # U265SX
Zoro # G4577067
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 0.3 W
- Sensitivity (dB) 92 dB
- Woofer Composition Paper
- Impedance (Ohms) 8 ohm
- Overall Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # U265SX
- Zoro # G4577067
- UPC # 030519401883
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Dimensions
Overall Width (In.) | 2 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 2 1/2 in |
Overall Height (In.) | 1 in |
Woofer Dia. (In.) | 12 in |
Details
Item | Speaker |
Max. Wattage | 0.3 W |
Sensitivity (dB) | 92 dB |
Woofer Composition | Paper |
Impedance (Ohms) | 8 ohm |
Frequency Response | 275 Hz to 4500 kHz |
Type | Square, Miniature |
Watt (RMS) | 0.3 W |
For Use With | Amplifiers, Tuners |
Weight (Lbs.) | 0.1 lb |
Description
Speaker, Square, Miniature, Overall Height (In.) 1 in, Overall Width (In.) 2 1/2 in, Overall Length (In.) 2 1/2 in, Tweeter Dia. (In.) 1 in, Woofer Dia. (In.) 12 in, Woofer Composition Paper, 0.3 W Watt (RMS), Max. Wattage 0.3 W, Sensitivity (dB) 92 dB, Impedance (Ohms) 8 ohm, Frequency Response 275 Hz to 4500 kHz, Weight (Lbs.) 0.1 lb, For Use With Amplifiers, Tuners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- DORMAN OE Replacement 20 Diameter Black And White (310-219)
- FOUR SEASONS O-RING-GREEN 10 PACK (24606)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mb (PLMRF65SB)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- Speco Technologies Automotive Speakers & Amplifiers