Shop All PA Amplifiers
Speco Technologies
Power Amplifier, 500W
Mfr # P500A
Zoro # G2892998
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Efficiency
- Width 15.8"
- Length (In.) 19 in
- Height 3.5"
- Width (In.) 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # P500A
- Zoro # G2892998
- UPC # 030519006866
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 15.8" |
Length (In.) | 19 in |
Height | 3.5" |
Width (In.) | 15 3/4 in |
Height (In.) | 3 7/16 in |
Depth (In.) | 19 in |
Depth | 19" |
Details
Item | Amplifier |
Type | High Efficiency |
Output Watts | 500 W |
Output | XLR |
Includes | Power Supply |
Impedance | 8 Ohm |
For Use With | Mixer Amplifier or Preamplifier |
Inputs | XLR or Terminal |
Description
Amplifier, High Efficiency, Length (In.) 19 in, Width (In.) 15 3/4 in, Height (In.) 3 7/16 in, Depth (In.) 19 in, Output Watts 500 W, Output XLR, Inputs XLR or Terminal, Includes Power Supply, For Use With Mixer Amplifier or Preamplifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- ILC Replacement for Asus Q525ua Battery (Q525UA)
- ILC Replacement for Apple Iphone 7 Cell Phone Battery (IPHONE 7 CELL PHONE BATTERY APPLE)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AM/FM Antenna (PBM120AT)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- PYLE Audio Mixer, PMX648 (PMX648)
- Speco Technologies PA Amplifiers