Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Speco Technologies
Passive Baluns, PK2 (Discontinued)
Mfr # VIDUTP
Zoro # G1251047
This Product is Discontinued
Key Features
- Camera Inputs 1
- Width 5 1/2 in
- Length 3 1/2 in
- Height 2 in
- For Use With All Speco B&W and Color Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VIDUTP
- Zoro # G1251047
- UPC # 030519416467
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 1/2 in |
Length | 3 1/2 in |
Height | 2 in |
Details
Item | Passive Balun |
Camera Inputs | 1 |
For Use With | All Speco B&W and Color Cameras |
Function | Allows Use of UTP CAT-5E Cabling, 1,900 ft for B&W or 1,000 ft for Color. |
Accessory Type | Passive Balun |
Description
Passive Balun, For Use With All Speco B&W and Color Cameras, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.