Shop All PA System Speakers
Speco Technologies
PA Weatherproof Speaker, Horn, 30W, ABS
Mfr # SPC15RP
Zoro # G0654145
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horn
- Number of Channels 1
- For Use With PA Amplifiers
- Includes Mounting Bracket
- Width (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPC15RP
- Zoro # G0654145
- UPC # 00696231637360
- Country of Origin Taiwan, Province of China
- Category PA System Speakers
Dimensions
Width (In.) | 7 3/4 in |
Height (In.) | 4 5/8 in |
Depth (In.) | 9 1/2 in |
Details
Item | PA Weatherproof Speaker |
Type | Horn |
Number of Channels | 1 |
For Use With | PA Amplifiers |
Includes | Mounting Bracket |
Material | ABS |
Impedance (Ohms) | 8 ohm |
Output Watts | 30 W |
Frequency Range | 200 Hz - 15 kHz |
Description
PA Weatherproof Speaker, Horn, Number of Channels 1, Material ABS, Height (In.) 4 5/8 in, Width (In.) 7 3/4 in, Depth (In.) 9 1/2 in, Output Watts 30 W, Impedance (Ohms) 8 ohm, Includes Mounting Bracket, For Use With PA Amplifiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- RAYOVAC RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26 (RV2320)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 10"D, Aluminum (SPC30T)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 40W, ABS (SPC40RP)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- LOWELL 8in Speaker Package (LT-810)
- Speco Technologies PA System Speakers