Shop All PA Amplifiers
Speco Technologies
PA Horn, Weatherproof, White, 15 W
Mfr # SPC12RP
Zoro # G0976796
original price:
$32.82
18% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 30 W
- Type Weatherproof
- Sensitivity (dB) 110 dB
- Frequency Response 200 to 15,000Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPC12RP
- Zoro # G0976796
- UPC # 030519182126
- Country of Origin Taiwan, Province of China
- Category PA Amplifiers
Dimensions
Overall Height (In.) | 4 in |
Overall Width (In.) | 6 in |
Overall Length (In.) | 8 in |
Details
Item | PA Horn |
Enclosure Color | White |
Max. Wattage | 30 W |
Type | Weatherproof |
Sensitivity (dB) | 110 dB |
Frequency Response | 200 to 15,000Hz |
Enclosure Material | ABS Plastic |
Includes | Mounting bracket |
Weight (Lbs.) | 2 lb |
Watt (RMS) | 15 W |
Impedance (Ohms) | 8 ohm |
Description
PA Horn, Weatherproof, Overall Height (In.) 4 in, Overall Width (In.) 6 in, Overall Length (In.) 8 in, Enclosure Color White, Enclosure Material ABS Plastic, 15 W Watt (RMS), Max. Wattage 30 W, Sensitivity (dB) 110 dB, Impedance (Ohms) 8 ohm, Frequency Response 200 to 15,000Hz, Weight (Lbs.) 2 lb, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ritar RT1270E, RT1270H, RT1275 (ML7-1219112032)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- Speco Technologies PA Amplifiers