Shop All PA Amplifiers
Speco Technologies
PA Amplifier, 60W, with AM/FM Antenna
Mfr # PBM60AT
Zoro # G4576927
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type PBM-A Series
- Width 16.9"
- Length (In.) 11 3/4 in
- Height 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # PBM60AT
- Zoro # G4576927
- UPC # 030519013062
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 16.9" |
Length (In.) | 11 3/4 in |
Height | 3.4" |
Width (In.) | 16 15/16 in |
Height (In.) | 3 3/8 in |
Depth (In.) | 11 3/4 in |
Depth | 11.8" |
Details
Item | Amplifier |
Material | Metal |
Type | PBM-A Series |
Output Watts | 60 W |
Color | Black |
Output | 25/70V |
Includes | AC Power Cord, AM Antenna, IR Remote Control, Rack Mounting Brackets |
Impedance | 4 Ohm |
Input Voltage | 120 V AC |
Inputs | (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone |
For Use With | Commercial Audio Equipment |
Standards | CE, FCC |
Channel | 1 |
Description
Amplifier, PBM-A Series, Material Metal, Length (In.) 11 3/4 in, Width (In.) 16 15/16 in, Height (In.) 3 3/8 in, Depth (In.) 11 3/4 in, Output Watts 60 W, Output 25/70V, Inputs (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone, Channel 1, Includes AC Power Cord, AM Antenna, IR Remote Control, Rack Mounting Brackets, Standards CE, FCC, For Use With Commercial Audio Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 (ML10-12558)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- ILC Replacement for Sony Lmp-h201 Lamp & Housing (LMP-H201 LAMP & HOUSING SONY)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CW-AAA)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AM/FM Antenna (PBM120AT)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- Speco Technologies PA Amplifiers