Shop All PA Amplifiers
Speco Technologies
PA Amplifier, 60W, 3-25/64"H, with USB
Mfr # PBM60AU
Zoro # G4576918
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type PBM-A Series
- Length (In.) 11 3/4 in
- Output Watts 60 W
- Width (In.) 16 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # PBM60AU
- Zoro # G4576918
- UPC # 030519013079
- Country of Origin China
- Category PA Amplifiers
Dimensions
Length (In.) | 11 3/4 in |
Width (In.) | 16 15/16 in |
Height (In.) | 3 3/8 in |
Depth (In.) | 11 3/4 in |
Details
Material | Metal |
Item | Amplifier |
Type | PBM-A Series |
Output Watts | 60 W |
Output | 25/70V |
Includes | AC Power Cord, AM Antenna, CD, FM Antenna, IR Remote Control, Rack Mounting Brackets, USB |
For Use With | Commercial Audio Equipment |
Standards | CE, FCC |
Inputs | (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone |
Channel | 1 |
Description
Amplifier, PBM-A Series, Material Metal, Length (In.) 11 3/4 in, Width (In.) 16 15/16 in, Height (In.) 3 3/8 in, Depth (In.) 11 3/4 in, Output Watts 60 W, Output 25/70V, Inputs (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone, Channel 1, Includes AC Power Cord, AM Antenna, CD, FM Antenna, IR Remote Control, Rack Mounting Brackets, USB, Standards CE, FCC, For Use With Commercial Audio Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 Console (3005718)
- CARRAND CAR DUSTER 24""L (93008)
- KANGURU SOLUTIONS Usb Type C To Usb 3.0 Adapter, 2 Pack (USB-C-ADAPTER-2PK)
- C2G Dual Band Ir Receiver - 34-60Khz (98045)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- SPECO TECHNOLOGIES PA Amplifier, 3-13/32in H, 70V, 5 Channel (PBM240A)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- SPECO TECHNOLOGIES Power Amplifier, 500W (P500A)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- Speco Technologies PA Amplifiers