Shop All PA Amplifiers
Speco Technologies
PA Amplifier, 240W
Mfr # PBM240AU
Zoro # G4441669
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PBM-A Series
- Length (In.) 11 3/4 in
- Width (In.) 16 15/16 in
- Output Watts 240 W
- Height (In.) 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # PBM240AU
- Zoro # G4441669
- UPC # 030519016988
- Country of Origin China
- Category PA Amplifiers
Dimensions
Length (In.) | 11 3/4 in |
Width (In.) | 16 15/16 in |
Height (In.) | 3 7/16 in |
Depth (In.) | 11 3/4 in |
Details
Item | Amplifier |
Type | PBM-A Series |
Output Watts | 240 W |
Output | 4/8 Ohms (Non-Zoned), 70V (Zoned) |
Includes | AC Power Cord, AM Antenna, FM Antenna, IR Remote Control, Rack-Mountable Brackets |
Inputs | (1) AM Antenna (Press Terminal), (1) FM Antenna (BNC), (1) Telephone (Terminal), (3) Auxiliary (Stereo RCA), (3) Mics (XLR) |
For Use With | Commercial Audio Equipment |
Standards | CE, FCC, RoHS |
Channel | 5 |
Description
Amplifier, PBM-A Series, Length (In.) 11 3/4 in, Width (In.) 16 15/16 in, Height (In.) 3 7/16 in, Depth (In.) 11 3/4 in, Output Watts 240 W, Output 4/8 Ohms (Non-Zoned), 70V (Zoned), Inputs (1) AM Antenna (Press Terminal), (1) FM Antenna (BNC), (1) Telephone (Terminal), (3) Auxiliary (Stereo RCA), (3) Mics (XLR), Channel 5, Includes AC Power Cord, AM Antenna, FM Antenna, IR Remote Control, Rack-Mountable Brackets, Standards CE, FCC, RoHS, For Use With Commercial Audio Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES Amplifier, 120W, Mixer (PMM120A)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- PYLE 4-Channel Bluetooth Studio Mixer (PMXU46BT)
- Speco Technologies PA Amplifiers