Speco Technologies

Outdoor Camera, Bullet, Dark Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With Monitors and DVRs
  • Includes Heater
  • Lens Auto Iris Varifocal
  • Camera Resolution 1.3 Megapixel
  • Connector Type Wired
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia. (In.) 3 61/64 in
Length (In.) 8 9/32 in
Focal Length (mm) 2.8 to 12 mm
Height (In.) 3 61/64 in
Width 3.9"
Length 8.2"
Focal Length 12 mm - 2.80 mm
Height 3.9"

Description

Outdoor Camera, Features Automatic Thermostatic Sensor, Weather Resistant Operation, For Use With Monitors and DVRs, Includes Heater, Pixels 1312(H) x 1069(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.