Shop All Closed Circuit Cameras and Recorders
Speco Technologies
NRE Series NetworkRecorder w/Smart Analytics, 8Channel, 8TB, N16NRE8TB
Mfr # N16NRE8TB
Zoro # G7609046
Free Shipping & Returns
$2,470.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # N16NRE8TB
- Zoro # G7609046
- UPC # 30519032568
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Description
Smart Analytics; EZ Wizards - For Ease of Use & Setup; EZ Mobile - Easy Mobile Setup for Viewing on Desktop or Mobile Apps; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; 4K HDMI out and one VGA monitor output, (N32NRE: additional storage via 2 eSATA ports); N8NRE: 1 SATA port for up to 14TB of storage max N16NRE: 2 SATA ports for up to 28TB of storage max N32NRE: 8 SATA ports for up to 112TB of storage max; Facial Recognition and Comparison; Object and line crossing detection and alerts; Smart Search - Specify a region on the camera view and search on changes in that area; Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon Fire TV, or your mobile device; Easy video exporting via USB; Remote control included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO R5200 Lithium Battery Pack (1759398)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- MIGHTY MAX BATTERY 6V 7AH Replacement Battery for 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 - 9PK (MAX3982079)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 3.6mm (CLB3.6)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- Speco Technologies Closed Circuit TV Systems & Accessories