Shop All Closed Circuit TV Cameras
Speco Technologies
Network Video Recorder Kit, Economy, 1 TB
Mfr # ZIPL8BD2
Zoro # G6589572
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (8) ZIP2B Bullet Cameras, N8NSP1TB DVR
- Lens Fixed
- Camera Resolution 2.0 MP (1080x720)
- Min. Light Level 1 lux (0.0001 lux IR on)
- Camera Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPL8BD2
- Zoro # G6589572
- Country of Origin Multiple
- Category Closed Circuit TV Cameras
Dimensions
Camera Width | 2 3/4 in |
DVR Depth | 13 1/2 in |
Focal Length | 3.50mm |
DVR Width | 15 in |
Camera Height | 2 3/4 in |
Hard Drive Size | 1 TB |
DVR Height | 2 3/4 in |
Camera Length | 6 1/4 in |
Details
Item | Network Video Recorder Kit |
Includes | (8) ZIP2B Bullet Cameras, N8NSP1TB DVR |
Lens | Fixed |
Camera Resolution | 2.0 MP (1080x720) |
Min. Light Level | 1 lux (0.0001 lux IR on) |
Format Type | H.264 |
Number of Channels | 8 |
Recorder Voltage | 12V DC @ 5 A |
Recording Modes | Continuous, Schedule, Motion, Sensor, Manual |
Camera Voltage | 12V DC/POE |
Description
Network Video Recorder Kit, Camera Height 2 3/4 in, Camera Length 6 1/4 in, Camera Resolution 2.0 MP (1080x720), Camera Width 2 3/4 in, Includes (8) ZIP2B Bullet Cameras, N8NSP1TB DVR, Number of Channels 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- ILC Replacement for Bell & Howell TDC Project/view Deluxe 260 replacement light bulb lamp (TDC PROJECT/VIEW DELUXE 260 BELL & HOWELL)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- Speco Technologies Closed Circuit TV Systems & Accessories