Shop All Closed Circuit TV Cameras
Speco Technologies
Network Video Recorder Kit, Economy, 1 TB
Mfr # ZIPL4D1
Zoro # G7069562
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) O2D4 Dome Cameras, N4NSP1TB DVR
- Lens Auto Iris Varifocal
- Camera Resolution 2.0 MP (1920x1080)
- Min. Light Level 0.0 IR On, 0.12 IR Off
- Recording Modes Continuous, Schedule, Motion, Sensor, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPL4D1
- Zoro # G7069562
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Hard Drive Size | 1 TB |
DVR Height | 2 3/4 in |
Camera Width | 5 in |
DVR Depth | 13 1/2 in |
Camera Length | 5 in |
Focal Length | 3.60 to 16.00mm |
Camera Height | 3 3/4 in |
DVR Width | 15 in |
Details
Item | Network Video Recorder Kit |
Includes | (4) O2D4 Dome Cameras, N4NSP1TB DVR |
Lens | Auto Iris Varifocal |
Camera Resolution | 2.0 MP (1920x1080) |
Min. Light Level | 0.0 IR On, 0.12 IR Off |
Recording Modes | Continuous, Schedule, Motion, Sensor, Manual |
Camera Voltage | 12V DC/POE |
Number of Channels | 4 |
Recorder Voltage | 12V DC @ 5 A |
Format Type | H.264 |
Description
Network Video Recorder Kit, Camera Height 3 3/4 in, Camera Length 5 in, Camera Resolution 2.0 MP (1920x1080), Camera Width 5 in, Includes (4) O2D4 Dome Cameras, N4NSP1TB DVR, Number of Channels 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- Speco Technologies Closed Circuit TV Cameras