Shop All Closed Circuit TV Cameras
Speco Technologies
Network Video Recorder Kit, Economy, 1 TB
Mfr # ZIPL4B1
Zoro # G6766505
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) ZIP2B Bullet Cameras, N4NSP1TB DVR
- Lens Fixed
- Camera Resolution 2.0 MP (1080x720)
- Min. Light Level 1 lux (0.0001 lux IR on)
- Recorder Voltage 12V DC @ 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPL4B1
- Zoro # G6766505
- Country of Origin Multiple
- Category Closed Circuit TV Cameras
Dimensions
Camera Length | 6 1/4 in |
DVR Height | 2 3/4 in |
DVR Depth | 13 1/2 in |
Camera Width | 2 3/4 in |
Camera Height | 2 3/4 in |
Focal Length | 3.50mm |
Hard Drive Size | 1 TB |
DVR Width | 15 in |
Details
Item | Network Video Recorder Kit |
Includes | (4) ZIP2B Bullet Cameras, N4NSP1TB DVR |
Lens | Fixed |
Camera Resolution | 2.0 MP (1080x720) |
Min. Light Level | 1 lux (0.0001 lux IR on) |
Recorder Voltage | 12V DC @ 5 A |
Camera Voltage | 12V DC/POE |
Recording Modes | Continuous, Schedule, Motion, Sensor, Manual |
Number of Channels | 4 |
Format Type | H.264 |
Description
Network Video Recorder Kit, Camera Height 2 3/4 in, Camera Length 6 1/4 in, Camera Resolution 2.0 MP (1080x720), Camera Width 2 3/4 in, Includes (4) ZIP2B Bullet Cameras, N4NSP1TB DVR, Number of Channels 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0010-MF)
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- MINOLTA MN4K20NV 4K Ultra HD IR Night Vision Camcorder (MN4K20NV)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- Speco Technologies Closed Circuit TV Cameras