Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Network Video Recorder Kit, 12VDC, 2 TB
Mfr # ZIPL84D2
Zoro # G1882636
Free Shipping & Returns
$1,023.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hard Drive Size 2 TB
- Number of Channels 8
- Lens Fixed
- Camera Resolution 1920 x 1080
- Includes (4) Dome Cameras, NVR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # ZIPL84D2
- Zoro # G1882636
- UPC # 030519016872
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Focal Length | 3.7 mm |
DVR Width | 11 45/64 in |
DVR Height | 2 in |
Camera Diameter | 4 13/16 in |
Camera Height | 2 11/64 in |
DVR Depth | 8 1/4 in |
Details
Item | Network Video Recorder Kit |
Number of Channels | 8 |
Lens | Fixed |
Camera Resolution | 1920 x 1080 |
Includes | (4) Dome Cameras, NVR |
Camera Voltage | 12V DC |
Min. Light Level | 0 IR On, 0.1 IR Off |
Recorder Voltage | 48V DC |
Format Type | H.264 |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
Description
Network Video Recorder Kit, Camera Diameter 4 13/16 in, Camera Height 2 11/64 in, Camera Resolution 1920 x 1080, Includes (4) Dome Cameras, NVR, Number of Channels 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.