Shop All PA Amplifiers
Speco Technologies
Multizone-Multisource Amplifier, 40W
Mfr # PL200M
Zoro # G3505887
original price:
$1,434.61
38% off
new price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Type Multizone/Multisource
- Width 19"
- Length (In.) 8 11/16 in
- Height 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # PL200M
- Zoro # G3505887
- UPC # 030519995443
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 19" |
Length (In.) | 8 11/16 in |
Height | 5.3" |
Width (In.) | 21 7/8 in |
Height (In.) | 16 1/2 in |
Depth | 12.2" |
Details
Material | metal |
Item | Amplifier |
Type | Multizone/Multisource |
Output Watts | 40W |
Output | 160 W |
Inputs | (2) RCA, (3) XLR / 1/4 in, Combination |
Standards | cUL, UL |
Description
Amplifier, Multizone/Multisource, Material Metal, Length (In.) 8 11/16 in, Width (In.) 21 7/8 in, Height (In.) 16 1/2 in, Depth (In.) -, Output Watts 40W, Output 160 W, Inputs (2) RCA, (3) XLR / 1/4 in, Combination, Standards cUL, UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- Speco Technologies PA Amplifiers