Shop All PA System Accessories
Speco Technologies
Microphone, Dynamic, Handheld
Mfr # MCHH100A
Zoro # G0328605
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 2 in
- Height 7 1/2 in
- Width 2 in
- Type Dynamic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # MCHH100A
- Zoro # G0328605
- UPC # 030519999472
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 2 in |
Height | 7 1/2 in |
Width | 2 in |
Details
Item | Handheld Microphone |
Color | Black |
Type | Dynamic |
Connector Type | XLR Male Connector |
Number of Connectors | 3 |
Standards | FCC |
Accessory Type | Handheld Microphone |
Description
Handheld Microphone, Dynamic, Color Black, Depth 2 in, Height 7 1/2 in, Width 2 in, Connector Type XLR Male Connector, Number of Connectors 3, Rack Units -, Rows -, Requires -, Standards FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- ILC Replacement for Garmin Zumo 590lm Battery (ZUMO 590LM BATTERY GARMIN)
- DANTONA Battery, L148A26-4-3-3WA3 (L148A26-4-3-3WA3)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U - 2 Pack (ML7-6MP215963644)
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- SPECO TECHNOLOGIES Multi Room Streamer, A-Live (AS1)
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- Speco Technologies PA System Accessories