Shop All PA System Accessories
Speco Technologies
Microphone Cable, XLR, 20 ft.
Mfr # MCA20
Zoro # G6995037
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Connectors 0
- Type XLR
- Connector Type XLR
- Includes 20 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # MCA20
- Zoro # G6995037
- UPC # 030519081207
- Country of Origin Taiwan, Province of China
- Category PA System Accessories
Details
Item | Microphone Cable |
Color | Black |
Number of Connectors | 0 |
Type | XLR |
Connector Type | XLR |
Includes | 20 ft Cable |
Description
Microphone Cable, XLR, Color Black, Connector Type XLR, Number of Connectors 0, Includes 20 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- SPECO TECHNOLOGIES Mount Kit, Pendant Speaker, Corner (CMPPNDKIT)
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- SPECO TECHNOLOGIES Lapel UHF Microphone, Wireless (MUHFLP)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- SPECO TECHNOLOGIES Microphone Receiver, Wireless, LCD (MUHF101)
- ZORO SELECT Megaphone, Dia 7 3/4 In, Range 5/8 Mile (3YML8)
- Speco Technologies PA System Accessories