Shop All Closed Circuit TV System Accessories
Speco Technologies
Large Junction Box, Silver, Aluminum
Mfr # JB03TG
Zoro # G7181763
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5.47 in dia
- Load Capacity 3 lb
- Body Material Aluminum
- Height 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # JB03TG
- Zoro # G7181763
- UPC # 030519004909
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5.47 in dia |
Height | 1 11/32 in |
Details
Item | Large Junction Box |
Color | Silver |
Load Capacity | 3 lb |
Body Material | Aluminum |
Function | For Mounting Camera |
For Use With | Surveillance Cameras |
Description
Large Junction Box, Color Silver, For Use With Surveillance Cameras
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- PYLE Projector Tripod Stand (PRJTPS37)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- SPECO TECHNOLOGIES Speco 4in Portable CCTV Installation & Testing Monitor (VMS2)
- SPECO TECHNOLOGIES BNC Video Cable, 3 Ft. (BB3)
- Speco Technologies Closed Circuit TV Systems & Accessories