Shop All Closed Circuit TV System Accessories
Speco Technologies
Keyboard Controller, PTZ
Mfr # KBDPTZ1
Zoro # G5003695
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 32
- Color Black
- Number of Channels 32
- Input Voltage 12 V DC
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # KBDPTZ1
- Zoro # G5003695
- UPC # 030519995771
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 5/8 in |
Width | 15 in |
Length | 6 1/2 in |
Height | 2 3/4 in |
Overall Width | 11 in |
Overall Depth | 6 7/8 in |
Description
Keyboard Controller, Number of Channels 32, Standards NDAA Compliant, Color Black, Compatible with Manufacturer Model Number CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, HT65010XS, HT650PT10X, HTSD10X, HTSD12X, HTSD37X, O2PTZ22D5W, OPTZ33D5W, OPTZ34D5W, OPTZ36XI, OPTZ36XO, Compatible with Series 650, 927, Display Type Analog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARMAT Marmat CB4E 4 Pin Electret Cb Microphone Wired For Cobra Uniden (CB4E)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- SPECO TECHNOLOGIES Bullet Camera Junction Box, 4-3/8 in. L (CVCJBB)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- SPECO TECHNOLOGIES Camera Mount, Universal, Ivory (CST125A)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- SPECO TECHNOLOGIES Audio Kit, 2-Way, 15W Amp (2WAK2)
- SPECO TECHNOLOGIES Install and Test Monitor, LCD, 4 In. (VMS2)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- Speco Technologies Closed Circuit TV Systems & Accessories