Shop All Closed Circuit TV Cameras
Speco Technologies
IP Camera, Gray, 2.9mm Fixed Lens
Mfr # O2I607CM
Zoro # G0886101
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVR, Monitors
- Includes Stainless Steel Housing, Vandal Resistant, Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets
- HD Resolution 1080p
- Camera Type Color
- Camera Design Cube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # O2I607CM
- Zoro # G0886101
- UPC # 030519020121
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Length | 5 7/64 in |
Height | 3 19/64 in |
Diameter | 5 7/64 in |
Width | 5 7/64 in |
Focal Length | 2.93mm |
Depth | 5 7/64 in |
Length (Straight Wireway) | 5 7/64 in |
Description
IP Camera,Gray,2.9mm Fixed Lens
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Red, 100PK (89104)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- Speco Technologies Closed Circuit TV Cameras