Shop All Security Video Cameras
Speco Technologies
IP Camera, Dome Design, 4MP Resolution
Mfr # O4ID2
Zoro # G710087763
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Junction Box
- Maximum Focal Length 2.8 mm
- Output Type No Outputs Included
- Indoor/Outdoor Usage Indoor, Outdoor
- Maximum Viewing Angle 355 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # O4ID2
- Zoro # G710087763
- UPC # 030519039802
- Country of Origin China
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 2.8 mm |
Overall Height | 3 1/2 in |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 4 5/8 in |
Description
Dome Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 355 Degrees , Minimum Viewing Angle 0 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/1.8 CMOS, Body Color Gray, Color Display Color, Features Face/Person/Vehicle Detection, Line Crossing with Counting/Intrusion Detection, True WDR operation, Includes Junction Box, Includes Power Supply No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- SENSEAR Smart Headset Helmet Mount (BT/SR/cable) (SM1PH002)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- RFR - JANSEN ELECTRONICS Wireless Motion Detector (1000V)
- UNIVIEW 2MP Dual channel PTZ camera Focus 2.8mm, Zoom 2.8-12mm, IR 50m (IPC9312LFW-AF28-2X4)
- UNIVIEW 4MP WDR IR Alarm Bullet Network Camera 2.8mm Fixed Len, IR 30m, Mic (IPC2124SB-ADF28KMC-I0)
- Speco Technologies Closed Circuit TV Systems & Accessories