Shop All Closed Circuit TV Cameras
Speco Technologies
IP Camera, Board, 2.9mm fixed lens, Bk Body
Mfr # O2ITC23
Zoro # G0886199
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVR, Monitors
- Includes Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets
- HD Resolution 1080p
- Camera Type Color
- Camera Design Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # O2ITC23
- Zoro # G0886199
- UPC # 030519020152
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Width | 2 3/4 in |
Length | 2 3/4 in |
Depth | 2 3/4 in |
Diameter | 2 3/4 in |
Focal Length | 2.93mm |
Height | 24 in |
Length (Straight Wireway) | 2 3/4 in |
Description
IP Camera,Board,2.9mm fixed lens,Bk Body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-7)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- Speco Technologies Closed Circuit TV Systems & Accessories