Shop All Closed Circuit TV Cameras
Speco Technologies
IP Camera, 2.93mm Focal L, Corner Mount
Mfr # O2I605CM
Zoro # G0886065
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVR, Monitors
- Includes Stainless Steel Housing, Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets
- HD Resolution 1080p
- Camera Type Color
- Camera Design Cube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # O2I605CM
- Zoro # G0886065
- UPC # 030519020114
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Depth | 4 in |
Focal Length | 2.93mm |
Height | 7 in |
Length | 4 in |
Width | 9 in |
Length (Straight Wireway) | 4 in |
Description
IP Camera,2.93mm Focal L,Corner Mount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- ILC Replacement for Carestream Drx-1 Battery (DRX-1 BATTERY CARESTREAM)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- Speco Technologies Closed Circuit TV Systems & Accessories