Shop All TV Mounts & Stands
Speco Technologies
Input to Output Video Amplifier
Mfr # VIDAMP
Zoro # G0658169
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Multiplexers, VCRs, Video Cameras
- Function Allows Four Individual Cameras to be Transmitted to Four Individual Monitors or a Single DVR With Multiple Inputs
- Includes Power Supply
- Characteristics 10 dB Adjustable Image Gain, HF Compensation, Sharpness & Brightness Adjustment, Wide Bandwidth & Video Gain Compensation Amplification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VIDAMP
- Zoro # G0658169
- UPC # 30519404297
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Width | 3 in |
Overall Depth | 5 3/8 in |
Overall Height | 1 1/4 in |
Details
Item | 4 Input to 4 Output Video Amplifier |
Color | Black |
For Use With | Multiplexers, VCRs, Video Cameras |
Function | Allows Four Individual Cameras to be Transmitted to Four Individual Monitors or a Single DVR With Multiple Inputs |
Includes | Power Supply |
Characteristics | 10 dB Adjustable Image Gain, HF Compensation, Sharpness & Brightness Adjustment, Wide Bandwidth & Video Gain Compensation Amplification |
Standards | NDAA Compliant |
Product Type | Amplifier |
Accessory Type | 4 Input to 4 Output Video Amplifier |
Maximum Input Voltage | 12V DC |
Power Source | Cable |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital Video Recorders |
Description
4 Input to 4 Output Video Amplifier, Product Type Video Amplifier, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, Includes Power Supply, Color Black, For Use With Multiplexers, VCRs, Video Cameras, Maximum Input Voltage 12V DC, Overall Depth 5 3/8 in, Overall Height 1 1/4 in, Overall Width 3 in, Power Source Cable, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell, 1620, Lithium, 3V (5HXG7)
- KELLYREST Desktop Monitor Stand with Dual Storage Drawers (KCS10369)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Ss-Sc-T (EDS-308-SS-SC-T)
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTPR)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- RCA Full Motion Monitor Arm, Desktop Mount, 25 lb. Capacity (JA80)
- PEERLESS Universal Screen Adapter, Wall Mount, 115 lb. Capacity (SF632)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- Speco Technologies TV Mounts & Stands