Shop All Corded Speakers
Speco Technologies
Indoor Modular Speaker, Black
Mfr # SMSM4I1B6
Zoro # G5359837
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 30 W
- Sensitivity (dB) 86 +/-3 dB
- Color Black
- Enclosure Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SMSM4I1B6
- Zoro # G5359837
- UPC # 030519006279
- Country of Origin China
- Category Corded Speakers
Dimensions
Overall Length (In.) | 5-1/2 in |
Overall Width (In.) | 7-1/2 in |
Overall Height (In.) | 5-1/2 in |
Details
Item | Indoor Modular Speaker |
Enclosure Color | Black |
Max. Wattage | 30 W |
Sensitivity (dB) | 86 +/-3 dB |
Color | Black |
Enclosure Material | ABS Plastic |
For Use With | Amplifiers, Speaker Wire |
Weight (Lbs.) | 2.1 lb |
Power Taps @ 25V | 1.5 W, 3 W, 6 W |
Watt (RMS) | 15 W |
Transformer Settings | 70/25V (1.5 W, 3 W, 6 W, and 8 Ohms) |
Type | Corner Mount |
Includes | Mounting brackets |
Power Taps @ 75V | 1.5 W, 3 W, 6 W |
Frequency Response | 175 Hz to 20 kHz |
Impedance (Ohms) | 8 ohm |
Indoor/Outdoor | Indoor |
Description
Indoor Modular Speaker, Corner Mount, Overall Height (In.) 5 1/2 in, Overall Width (In.) 7 1/2 in, Overall Length (In.) 5 1/2 in, Enclosure Color Black, Enclosure Material ABS Plastic, 15 W Watt (RMS), Max. Wattage 30 W, Sensitivity (dB) 86 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V (1.5 W, 3 W, 6 W, and 8 Ohms), 1.5 W, 3 W, 6 W Power Taps @ 25V, 1.5 W, 3 W, 6 W Power Taps @ 75V, Frequency Response 175Hz to 20kHz, Weight (Lbs.) 2.1 lb, For Use With Amplifiers, Speaker Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Aquanot 12V Deep Cycle 83AH Wet Battery (10-0761)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Blue Sky 3XM4 Replacement Battery (ML4-6917111111112)
- AXIOM MANUFACTURING Axiom Lightning To Usb-A M/M Adapter Cable - Black 3Ft (LGMUSBAMW03-AX)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- SPECO TECHNOLOGIES Vandal-Resistant Speaker (WBM6T)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- Speco Technologies Corded Speakers