Shop All Corded Speakers
Speco Technologies
In-Ceiling Speaker, 24inLx3-1/2inH
Mfr # G86TG2X2C
Zoro # G1876537
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 15 W
- Sensitivity (dB) 90 dB
- Color Off White
- Woofer Composition Paper
- Tweeter Composition Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # G86TG2X2C
- Zoro # G1876537
- UPC # 00030519006231
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 2" |
Width | 2" |
Overall Height (In.) | 3-1/2 in |
Woofer Dia. (In.) | 8 in |
Overall Width (In.) | 24 in |
Tweeter Dia. (In.) | 8 in |
Overall Length (In.) | 24 in |
Depth | 3.5" |
Details
Item | Ceiling Speaker |
Max. Wattage | 15 W |
Sensitivity (dB) | 90 dB |
Color | Off White |
Woofer Composition | Paper |
Tweeter Composition | Paper |
Transformer Settings | 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W |
Weight (Lbs.) | 2.7 lb |
Impedance (Ohms) | 8 ohm |
Includes | 70/25V Transformer with Colored Leds, Dual Cone, Volume Control Knob |
Frequency Response | 85 Hz to 20 kHz |
Watt (RMS) | 10 W |
Type | Indoor |
Impedance | 8 Ohm |
Sensitivity | 100 dB |
Indoor/Outdoor | Indoor |
Description
In-Ceiling Speaker, Indoor, Overall Height (In.) 3 1/2 in, Overall Width (In.) 24 in, Overall Length (In.) 24 in, Tweeter Dia. (In.) 8 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.7 lb, Includes 70/25V Transformer with Colored Leds, Dual Cone, Volume Control Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. (SPG66TC)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- Speco Technologies Corded Speakers