Shop All Corded Speakers
Speco Technologies
In-Ceiling Speaker, 2.4 lb., White, 87dB
Mfr # SP525C
Zoro # G4577100
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 60 W
- Sensitivity (dB) 87 dB
- Color White
- Woofer Composition Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SP525C
- Zoro # G4577100
- UPC # 030519016131
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 8" |
Width | 8" |
Tweeter Dia. (In.) | 3/4 in |
Overall Height (In.) | 4 in |
Overall Length (In.) | 8 in |
Overall Width (In.) | 8 in |
Woofer Dia. (In.) | 5-1/4 in |
Depth | 4" |
Details
Item | In-Ceiling Speaker |
Enclosure Color | White |
Max. Wattage | 60 W |
Sensitivity (dB) | 87 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Silk |
Enclosure Material | ABS Plastic |
Frequency Response | 70 Hz to 20 kHz |
For Use With | PA Amplifiers, Tuners |
Impedance (Ohms) | 8 ohm |
Watt (RMS) | 30 W |
Type | In-Ceiling |
Includes | Metal Grille, Stylish Baffle Design |
Weight (Lbs.) | 2.4 lb |
Impedance | 8 Ohm |
Description
In-Ceiling Speaker, Round, 25 Series, Overall Height (In.) 4 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Frequency Response 70 Hz to 20 kHz, Weight (Lbs.) 2.4 lb, For Use With PA Amplifiers, Tuners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Alkaline Battery, 76/675, 1.5V (PA76A/675BPK)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES Weather-Resistant 8" Indoor/Outdoor Wall (SPCE8OTB)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- COBRA ELECTRONICS External Speaker, 15W, 4 in., with Talkback (HG S500)
- Speco Technologies Corded Speakers