Shop All Corded Speakers
Speco Technologies
In-Ceiling Speaker, 12 in.L x 12 in.W
Mfr # G86TG1X1
Zoro # G1876561
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 15 W
- Sensitivity (dB) 90 dB
- Woofer Composition Paper
- Tweeter Composition Paper
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # G86TG1X1
- Zoro # G1876561
- UPC # 30519006200
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 12" |
Width | 12" |
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 8 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 3-1/2 in |
Overall Length (In.) | 12 in |
Depth | 3.5" |
Details
Item | Ceiling Speaker |
Max. Wattage | 15 W |
Sensitivity (dB) | 90 dB |
Woofer Composition | Paper |
Tweeter Composition | Paper |
Type | indoor |
Transformer Settings | 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W |
Watt (RMS) | 10 W |
Includes | 70/25V Transformer with Colored Leds, Dual Cone |
Weight (Lbs.) | 2.7 lb |
Impedance (Ohms) | 8 ohm |
Frequency Response | 85 Hz to 20 kHz |
Sensitivity | 90 dB |
Impedance | 8 Ohm |
Indoor/Outdoor | Indoor |
Description
In-Ceiling Speaker, Indoor, Overall Height (In.) 3 1/2 in, Overall Width (In.) 12 in, Overall Length (In.) 12 in, Tweeter Dia. (In.) 8 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.7 lb, Includes 70/25V Transformer with Colored Leds, Dual Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- EXELL BATTERY 41pc Essential Batteries Kit L1131 L1154 L626 CR2032 CR927 & Watch Opener (EB-KIT-115)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. (SPG66TC)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- MONOPRICE Channel 6 Speaker Selector (8229)
- Speco Technologies Corded Speakers