Shop All PA Amplifiers
Speco Technologies
Horn, Weatherproof, 8 In
Mfr # SPC15
Zoro # G3203733
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Color Gray
- Type Round
- Max. Wattage 25 W
- Sensitivity (dB) 110 dB
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPC15
- Zoro # G3203733
- UPC # 030519180153
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 8" |
Height | 8" |
Overall Width (In.) | 8 in |
Overall Height (In.) | 8 in |
Overall Length (In.) | 8 in |
Depth | 8" |
Details
Enclosure Color | Gray |
Item | PA Weatherproof Speaker |
Type | Round |
Max. Wattage | 25 W |
Sensitivity (dB) | 110 dB |
Enclosure Material | Aluminum |
Frequency Response | 200Hz to 15,000Hz |
Impedance | 8 Ohm |
Weight (Lbs.) | 3 lb |
Watt (RMS) | 15 W |
Impedance (Ohms) | 8 ohm |
Sensitivity | 110 dB |
Description
PA Weatherproof Speaker, Round, Overall Height (In.) 8 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Enclosure Color Gray, Enclosure Material Aluminum, 15 W Watt (RMS), Max. Wattage 25 W, Sensitivity (dB) 110 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 200Hz to 15,000Hz, Weight (Lbs.) 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- SPECO TECHNOLOGIES Power Amplifier, 500W (P500A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- Speco Technologies PA Amplifiers