Shop All Closed Circuit TV System Accessories
Speco Technologies
High Resolution Monitor, LCD, Color, 5"
Mfr # VM5LCD
Zoro # G3304421
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LCD
- Screen Size 5 in
- Overall Height 4 1/2 in
- Input Type S-Video, RCA
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VM5LCD
- Zoro # G3304421
- UPC # 00030519663052
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 5 in |
Overall Height | 4 1/2 in |
Width | 6 1/2 in |
Depth | 2 in |
Height | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Screen Size Class | 5" |
Viewable Screen Size | 5" |
Diagonal Screen Size | 5 in |
Overall Depth | 2 in |
Overall Width | 6 1/2 in |
Description
Monitor, Diagonal Screen Size 5 in, Display Screen Type LCD, Resolution 480p, Input Type S-Video, RCA, Includes Audio/Video Cable, Power Cord, Manufacturers Warranty Length 1 yr, Overall Depth 2 in, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Pixels 640 x 480, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hearing AID B26pa Battery (B26PA BATTERY HEARING AID)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- LOGITECH Wireless Combo MK520 (920002553)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- SPECO TECHNOLOGIES BNC Video Cable, 25 Ft. (BB25)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- SPECO TECHNOLOGIES Ethernet and Power Extender Over Coax (POECOAX)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- SPECO TECHNOLOGIES Camera Mount, Universal, Ivory (CST125A)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- Speco Technologies Closed Circuit TV Systems & Accessories