Shop All HDMI Cables
Speco Technologies
HDMI Matrix, 5-7/8inLx10-7/8inWx1-1/4inH
Mfr # HD4MAT
Zoro # G1607630
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs, Monitors
- Features Supports 3D HDMI Signals
- Video Inputs HDMI
- Includes Remote Control
- Audio Outputs AC3, Dolby, Dolby True HD, DTS, DTS-HD, LPCM7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HD4MAT
- Zoro # G1607630
- UPC # 030519009676
- Country of Origin China
- Category HDMI Cables
Dimensions
Dimensions | 1-1/4 in H x 5-7/8 in L x 10-7/8 in W |
Overall Height | 1 1/4 in |
Overall Width | 10 7/8 in |
Overall Depth | 5 7/8 in |
Details
Item | HDMI Matrix |
For Use With | DVRs, Monitors |
Features | Supports 3D HDMI Signals |
Video Inputs | HDMI |
Includes | Remote Control |
Audio Outputs | AC3, Dolby, Dolby True HD, DTS, DTS-HD, LPCM7.1 |
Audio Inputs | AC3, Dolby, Dolby True HD, DTS, DTS-HD, LPCM7.1 |
Video Outputs | HDMI |
Standards | NDAA Compliant |
Product Type | HDMI Matrix |
Input Voltage | 5 V DC |
USB Port | No |
Description
HDMI Matrix, Overall Depth 5 7/8 in, Overall Height 1 1/4 in, Overall Width 10 7/8 in, Product Type HDMI Matrix, For Use With DVRs, Monitors, Includes Remote Control, Video Inputs HDMI, Video Outputs HDMI, USB Port No, Audio Inputs AC3, Dolby, Dolby True HD, DTS, DTS-HD, LPCM7.1, Audio Outputs AC3, Dolby, Dolby True HD, DTS, DTS-HD, LPCM7.1, Features Supports 3D HDMI Signals, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- PANASONIC Earbud Headphones Black (RPHV096K)
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- MOTOROLA Portable Two Way Radio, 6 Ch, ISM, 900 MHz (DLR1060)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- Speco Technologies HDMI Cables