Shop All HDMI Cables
Speco Technologies
HDMI Cable, 3 ft. L, Blue, Dual SHLD
Mfr # HDVL3
Zoro # G2102241
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Standard Speed
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Color Blue
- Connector Type HDMI Male/HDMI Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # HDVL3
- Zoro # G2102241
- UPC # 030519009720
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 3 ft |
Conductor Size | 32 AWG |
Overall Length | 3 ft |
Description
HDMI Cable, Cable Color Blue, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PVC, End 2 Connection Type HDMI Male, Jacket Color Blue, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replacement Battery compatible with INTERSTATE FAYTX4L XR250L With 12V 1Amp Charger (MAX3508941)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SCP3810)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- Speco Technologies HDMI Cables