Shop All HDMI Cables
Speco Technologies
HDMI Adaptor, 60Hz, Bl, (1)input, (1)output
Mfr # HDF2FCP
Zoro # G2474081
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Connection A HDMI Female
- Connection B HDMI Female
- Number of Ports 2
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # HDF2FCP
- Zoro # G2474081
- UPC # 030519011167
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Adapter |
Cable Type | HDMI |
Connection A | HDMI Female |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Blue |
Hz | 60 |
Product Type | Audio/Video Adapter |
End 1 Connection Type | HDMI Female |
End 2 Connection Type | HDMI Female |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Number of Connections | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Blue, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- ILC Replacement For TROJAN J185HGAC, 2PK (J185HG-AC, 2PK)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- Speco Technologies HDMI Cables