Shop All Closed Circuit Cameras and Recorders
Speco Technologies
HD-TVI Discreet Color In-Wall Camera, 3
Mfr # CVC675T
Zoro # G0891841
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Wall
- Camera Design In-Wall
- Pixels 1920 x 1080
- Camera Body Color Gray
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CVC675T
- Zoro # G0891841
- UPC # 30519026093
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 mm |
Height (In.) | 4 1/4 in |
Length (In.) | 2 3/4 in |
Width (In.) | 2 3/4 in |
Overall Width | 4 1/4 in |
Overall Length | 2 3/4 in |
Overall Height | 4 1/4 in |
Minimum Focal Length | 3.6 mm |
Maximum Focal Length | 3.6 mm |
Description
Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design In-Wall, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Surface, Wall, Color Display Color, Maximum Detection Distance 65 ft, Features Additional 960H Analog Output, Full HD 1080p @ 30 fps, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Housing Material Stainless Steel, Image Sensor 1/3 CMOS, Includes Single Gang Electrical Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Replacement Battery, Nickel Cadmium (90120)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- ILC Replacement for Motorola Sl7550 (SL7550 MOTOROLA)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- Speco Technologies Closed Circuit TV Systems & Accessories