Shop All Infrared Thermometers
Speco Technologies
HD-TVI 4MP IR Mini-Turret Camera, 2.9mm Lens, Dark Gray Housing
Mfr # HT471TG
Zoro # G0896483
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition RoHS
- Resolution 4MP
- Standards NDAA Compliant
- Includes (12) IR LEDs, Mounting Hardware
- Height (In.) 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # HT471TG
- Zoro # G0896483
- UPC # 030519027151
- Country of Origin Korea, Republic of
- Category Infrared Thermometers
Dimensions
Height (In.) | 2 5/32 in |
Focal Length (mm) | 2.9 mm |
Dia. (In.) | 2 23/64 in |
Height | 2.2" |
Diameter | 2.4" |
Overall Height | 2 1/8 in |
Overall Diameter | 2 3/8 in |
Maximum Focal Length | 2.9 mm |
IR Illuminator Wavelength | 850 nm |
Description
Camera, Body Color Gray, Maximum Focal Length 2.9 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 90 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 35 ft, Features 5 yr Warranty, Cast Aluminum Construction, Compact Size, Full OSD Operation, IP66 Compliant, Signal Distance up to 1600 ft, Vandal Resistant, Lens Type Fixed, Resolution 4MP, For Use With DVRs, Monitors, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- REED INSTRUMENTS Multiparameter Meter, 0.00 to 14.00 pH (R3000SD)
- POMONA ELECTRONICS Tester, Wrist Strap (6086)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi (PFQ807R1)
- SPECO TECHNOLOGIES HD-TVI 4MP IR Mini-Turret Camera, 2.9mm Lens, White Housing (HT471TW)
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 932 Degrees F, Single Dot Laser Sighting (FLUKE-62 MAX)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser w/ Nist Certificate (INF165C-N)
- ELECTRONIC SPECIALTIES Infrared Thermometer (EST-45)
- TRACEABLE Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (4480)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- Speco Technologies Infrared Thermometers