Shop All Security Video Cameras
Speco Technologies
HD-TVI 2MP Intensifier Turret Camera
Mfr # HTINT601TA
Zoro # G908661829
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Viewing Angle 69 Degrees
- Color Display Color
- Body Color Gray
- S/N Ratio More than 50dB
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HTINT601TA
- Zoro # G908661829
- UPC # 030519037488
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Overall Diameter | 5 1/2 in |
Overall Height | 3 7/8 in |
Minimum Focal Length | 3.6 mm |
Maximum Focal Length | 3.6 mm |
Description
HD-TVI 2MP Intensifier(R) Turret Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Turret, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Wall, Color Display Color, Maximum Detection Distance 100 ft, Features 3-Axis Mount, Anti-Fog, Built-In Heater, Superior Low-Light Performance, True WDR Operation, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Housing Material Metal Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- ILC Replacement for ABB 3hac 16831-1 Battery (3HAC 16831-1)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- DURABLUE Durablue 20-1821r 2 Piece Front Spindle Nuts - Bullet Aluminum 14 x 1. 5 mm; Red Anodize (20-1821r)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- Speco Technologies Security Video Cameras