Shop All Closed Circuit TV System Accessories
Speco Technologies
Ground Loop Isolator w/Video Balun
Mfr # VIDGL
Zoro # G2660621
original price:
$40.19
16% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Overall Height 3/4 in
- Width 5 1/2 in
- Height 2 in
- Includes BNC Female to BNC Female Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VIDGL
- Zoro # G2660621
- UPC # 030519012744
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3/4 in |
Width | 5 1/2 in |
Height | 2 in |
Length | 3 1/2 in |
Overall Width | 1 1/8 in |
Overall Depth | 1 1/8 in |
Details
Item | Ground Loop Isolator |
Camera Inputs | 1 |
Includes | BNC Female to BNC Female Connector |
For Use With | Video Surveillance Cameras |
Function | BNC Female to BNC Male with Mini Cable on Both Sides Transmits Full Motion Monochrome Video Up to 1,900' or Color video Up to 980' |
Standards | NDAA Compliant |
Features | Built-In TVS for Surge Protection, No Power Required |
Accessory Type | Ground Loop Isolator |
Product Type | Ground Loop Isolator |
Compatible Surveillance Equipment | Digital CCTV Cameras |
Compatible with Series | Universal |
Description
Ground Loop Isolator, Product Type Ground Loop Isolator, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes BNC Female to BNC Female Connector, Features Built-In TVS for Surge Protection, No Power Required, For Use With Video Surveillance Cameras, Overall Depth 1 1/8 in, Overall Height 3/4 in, Overall Width 1 1/8 in, Power Source Not Applicable, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- SPECO TECHNOLOGIES Audio Kit, 2-Way, 15W Amp (2WAK2)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- Speco Technologies Closed Circuit TV Systems & Accessories