Shop All Corded Speakers
Speco Technologies
Grille Speaker, 6 In.
Mfr # SPG66T
Zoro # G5009216
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 15 W
- Sensitivity (dB) 91 +/-3 dB
- Color White
- Woofer Composition Treated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPG66T
- Zoro # G5009216
- UPC # 030519999502
- Country of Origin China
- Category Corded Speakers
Dimensions
Width | 9.3" |
Length | 9.3" |
Overall Width (In.) | 9 in |
Overall Height (In.) | 3 in |
Overall Length (In.) | 9 in |
Woofer Dia. (In.) | 6 in |
Depth | 9.3" |
Details
Item | Speaker w/Transformer |
Enclosure Color | White |
Max. Wattage | 15 W |
Sensitivity (dB) | 91 +/-3 dB |
Color | White |
Woofer Composition | Treated Paper |
Transformer Settings | 0.5 W & 0.25 W, 1 W, 2.5 W, 5 W |
Frequency Response | 120 Hz to 20 kHz |
Type | Ceiling Speaker |
Impedance (Ohms) | 8 ohm |
Watt (RMS) | 10 W |
Sensitivity | 91 dB |
Impedance | 8 Ohm |
Description
Speaker w/Transformer, Ceiling, Overall Height (In.) 3 in, Overall Width (In.) 9 in, Overall Length (In.) 9 in, Enclosure Color White, Woofer Dia. (In.) 6 in, Woofer Composition Treated Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 91 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 0.5 W & 0.25 W, 1 W, 2.5 W, 5 W, Frequency Response 120Hz~20kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5902/s (TL-5902/S TADIRAN)
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- ILB GOLD Replacement For Hp Hewlett Packard, L25298-002 Adapter (L25298-002 ADAPTER)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- Speco Technologies Corded Speakers