Shop All HDMI Cables
Speco Technologies
Flat HDMI Cable, 10 ft. L, Blue, Dual SHLD
Mfr # HDFL10
Zoro # G1895778
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Flat, High Speed
- Length 10 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HDFL10
- Zoro # G1895778
- UPC # 030519009829
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 10 ft |
Conductor Size | 32 AWG |
Overall Length | 10 ft |
Details
Cable Type | Flat, High Speed |
For Use With | Audio-Visual Equipment |
Jacket Material | PVC |
Color | Blue |
Connector Type | HDMI Male/HDMI Male |
Features | 100 Mbps Ethernet Signal Transfer, 3D Signals, 480i to 1080p Resolution, 4K Ultra, HD and Bi-Directional Audio |
Conductor Material | Copper |
Shielding Type | Dual Shielded, Copper Braiding |
Shielded / Unshielded | Shielded |
Wire Gauge | 32 AWG |
Number of Cables | 1 |
Shielding | Dual Shielded |
Item | HDMI Cable |
Total Number of Cables | 1 |
Cable Color | Blue |
Description
HDMI Cable, Cable Color Blue, Overall Length 10 ft, For Use With Audio-Visual Equipment, Jacket Material PVC, Total Number of Cables 1, Conductor Material Copper, Features 100 Mbps Ethernet Signal Transfer, 3D Signals, 480i to 1080p Resolution, 4K Ultra, HD and Bi-Directional Audio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- MIGHTY MAX BATTERY 12V 10AH BATTERY SIGMAS SP12-10, PSH-12100 REPLACEMENT (ML10-12553)
- ILC Replacement for Verizon 35h00152-04m Battery (35H00152-04M BATTERY VERIZON)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- Speco Technologies HDMI Cables