Shop All Corded Speakers
Speco Technologies
Enclosed Speaker, White, 6 1/2 In, PK2
Mfr # SP6ECS
Zoro # G3180861
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 100 W
- Sensitivity (dB) 90 dB
- Color White
- Woofer Composition Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SP6ECS
- Zoro # G3180861
- UPC # 030519266109
- Country of Origin China
- Category Corded Speakers
Dimensions
Overall Width (In.) | 9-1/2 in |
Tweeter Dia. (In.) | 1/2 in |
Woofer Dia. (In.) | 6-1/2 in |
Overall Height (In.) | 9-1/2 in |
Overall Length (In.) | 5-1/2 in |
Details
Item | Enclosed Speaker |
Enclosure Color | White |
Max. Wattage | 100 W |
Sensitivity (dB) | 90 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Mylar(R) |
Enclosure Material | ABS Plastic |
Frequency Response | 65 Hz to 20 kHz |
Weight (Lbs.) | 8 lb |
Impedance (Ohms) | 8 ohm |
Type | Enclosed Speaker |
Watt (RMS) | 35 W |
Impedance | 8 Ohm |
Material | Plastic |
Description
Enclosed Speaker, Two-Way Enclosed, Overall Height (In.) 9 1/2 in, Overall Width (In.) 9 1/2 in, Overall Length (In.) 5 1/2 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 35 W Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 65Hz to 20,000Hz, Weight (Lbs.) 8 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Null Modem Adapter, DB9 Male to DB9 Female (FWT30D1-18200)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- ILC Replacement for Ikusi Bt11k Battery (BT11K)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- Speco Technologies Corded Speakers