Shop All Corded Speakers
Speco Technologies
Driver, Universal, Gray, 100 W
Mfr # SRD100
Zoro # G0885830
product price: $128.30
/ea
Free Shipping & Returns
$128.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Gray
- Max. Wattage 120 W
- Sensitivity (dB) 113 dB
- Enclosure Material Aluminum
- Watt (RMS) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SRD100
- Zoro # G0885830
- UPC # 00030519184106
- Country of Origin United States
- Category Corded Speakers
Dimensions
Overall Height (In.) | 7 |
Overall Width (In.) | 3-3/4 in |
Details
Item | Driver |
Enclosure Color | Gray |
Max. Wattage | 120 W |
Sensitivity (dB) | 113 dB |
Enclosure Material | Aluminum |
Watt (RMS) | 100 |
Frequency Response | 250 Hz to 8 kHz |
Weight (Lbs.) | 5 lb |
Type | Universal |
Impedance (Ohms) | 16 ohm |
Description
Driver, Universal, Overall Height (In.) 7, Overall Width (In.) 3-3/4, Enclosure Color Gray, Enclosure Material Aluminum, 100 Watt (RMS), Max. Wattage 120, Sensitivity (dB) 113, Impedance (Ohms) 16, Transformer Settings -, Frequency Response 250 to 8000Hz, Weight (Lbs.) 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- Speco Technologies Corded Speakers