Shop All Closed Circuit TV System Accessories
Speco Technologies
Dome Camera Mount, In-Ceiling, White
Mfr # DFM29DW
Zoro # G4311846
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Analog Video Surveillance Cameras
- Color White
- Width 10 1/8 in
- Load Capacity 8 lb
- Mounting In-Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # DFM29DW
- Zoro # G4311846
- UPC # 030519006699
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Width | 10 1/8 in |
Length | 10 1/8 in |
Height | 4 41/64 in |
Details
Item | Dome Camera Mount |
Fits | Analog Video Surveillance Cameras |
Color | White |
Load Capacity | 8 lb |
Mounting | In-Ceiling |
Includes | Mounting Hardware |
For Use With | Mfr. No. CPTZ29D5W |
Waterproof | Yes |
Description
Dome Camera Mount, Includes Mounting Hardware, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- LOGITECH Rally Mic Pod Hub, 939001647 (939-001647)
- MONOPRICE A/V Cable, Optical Toslink, 15ft (6273)
- SPECO TECHNOLOGIES Power Supply, 2-57/64 in. H, 24VAC (PSW3)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- SPECO TECHNOLOGIES Bullet Camera Junction Box, 4-3/8 in. L (CVCJBB)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- Speco Technologies Closed Circuit TV Systems & Accessories