Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Dome Camera 4K HD-TVI w/Junction Box, 2.8mm Lens
Mfr # HTD8TG
Zoro # G7413325
product price: $815.80
/ea
Free Shipping & Returns
$815.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HTD8TG
- Zoro # G7413325
- UPC # 030519026079
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Details
Item | Dome Camera 4K HD-TVI,Junction Box,2.8mm |
Description
Dome Camera 4K HD-TVI,Junction Box,2.8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications (CR2)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 24TB NDAA Compliant (N16NRN24TB)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- INVID TECH Network Video Recorder (VN2A-8X8)
- Speco Technologies Closed Circuit Cameras and Recorders