Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder Kit, 5-7/64" dia.
Mfr # ZIPTWP471
Zoro # G5079971
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 1 TB
- Number of Channels 4
- Lens Auto Iris Varifocal
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPTWP471
- Zoro # G5079971
- UPC # 030519020275
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 60 ft |
Focal Length | 2.80 to 12.00mm |
DVR Depth | 3 1/2 in |
DVR Height | 17 in |
DVR Width | 13 1/2 in |
Camera Width | 5 7/64 in |
Camera Height | 3 15/32 in |
Camera Length | 5 7/64 in |
Camera Diameter | 5 7/64 in |
Description
Digital Video Recorder Kit, Camera Resolution 1920 x 1080, Camera Diameter 5 7/64 in, Camera Height 3 15/32 in, Camera Length 5 7/64 in, Camera Width 5 7/64 in, Includes (4) Dome Cameras, Number of Channels 4, Recording Modes Continuous, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- AIPHONE Door Station (LS-NVP/C)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 24TB NDAA Compliant (N16NRN24TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant (N8NRN4TB)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- Speco Technologies Closed Circuit TV Systems & Accessories